
PHOTO GEL MOUSE PAD WRIST REST WITH MICROBAN PROTECTION ADDS COLOR TO YOUR WORKS
Mfr # 9179301
Zoro # G214874845
product price:Â $22.85
/eaKey Features
Height
9.25"
Width
7.88"
Durability
Stain Resistant, Skid Proof
Printed Design/Pattern/Texture
Sandy Beach
Depth
0.88"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9179301
Zoro #
G214874845
UPC #
43859622313
Country of Origin
Taiwan, Province of China
Dimensions
Height
9.25"
Width
7.88"
Depth
0.88"
Details
Item
Mouse Pad
Durability
Stain Resistant, Skid Proof
Printed Design/Pattern/Texture
Sandy Beach
Surface Material
Polyurethane
Material
Gel, Rubber
Color
Multicolor
Features
Non-skid Base, Self-adjusting, Wrist Rest, Antimicrobial, Microban Protection, Comfortable, Ergonomic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.