Plastic Binding Combs, 0.3in Height x 10.8in W x 0.3in Depth, 0.31in Maximum Capacity, 40 x, 20PK
- Mfr # 52321
- Zoro # G723365827
product price:Â
$
5.55
/pk of 20, $0.28/ea
Sold in multiples of 2Â pks for
$11.10
Key Features
Supported Binder Type
Ring Binder
Size
10.8 in
Shape
Round
Application
Presentation, Document
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52321
- Zoro #
- G723365827
- UPC #
- 77511523212
- Country of Origin
- Viet Nam
- Supported Binder Type
- Ring Binder
- Item
- Binding Comb
- Shape
- Round
- Application
- Presentation, Document
- Color
- Black
- Material
- Plastic
- Sheet Capacity
- 40
- Number of Rings
- 19
Dimensions
- Size
- 10.8 in
- Media Size Capacity
- 0.31 in
- Thickness
- 0.3 in
Description
Plastic Binding Combs - 0.3in Height x 10.8in Width x 0.3in Depth - 0.31in Maximum Capacity - 40 x Sheet Capacity - 19 x Rings - Ring Binder - Round - Black - Plastic, 1PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.