Shop FELLOWES
See all product information
Create Account
Plastic Comb Bindings, 5/16in Dia, 40 Sheet Capacity, Navy Blue, 100PK
Mfr # 52506
Zoro # G810807001
product price:Â
$
12.79
/pk 100, $0.13/ea
Key Features
Material
Plastic
For Use With
Document
Width
10.8in
Height
0.3in
Depth
0.3in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 52506
- Zoro #
- G810807001
- UPC #
- 77511525063
- Country of Origin
- Viet Nam
Dimensions
- Size
- 0.31in
- Width
- 10.8in
- Height
- 0.3in
- Depth
- 0.3in
Details
- Item
- Binding Comb
- Color
- Navy
- Material
- Plastic
- For Use With
- Document
- Sheet Standard
- Letter
- Media Capacity
- 40
- Media Type
- Sheet
- Shape
- Round
Description
Get a professional edge! Plastic comb binding creates easy-to-handle documents with a high-quality, custom look. For use with Fellowes or any standard 19-ring comb-binding system. Sheet Capacity: 40; Spine Diameter: 5/16in; Number of Rings: 19; Colors: Navy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.