Shop FELLOWES
See all product information
Create Account
Plastic Comb Bindings, 5/16in Diameter, 40 Sheet Capacity, Black, 100PK
Mfr # 52507
Zoro # G510807011
product price:Â
$
11.75
/pk 100, $0.12/ea
Key Features
Size
0.31in
Color
Black
Material
Plastic
For Use With
Presentation
Height
0.3in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 52507
- Zoro #
- G510807011
- UPC #
- 77511525070
- Country of Origin
- Viet Nam
Dimensions
- Size
- 0.31in
- Height
- 0.3in
- Width
- 10.8in
- Depth
- 0.3in
- Sheet Size
- 8 1/2in Width x 11in Length
Details
- Item
- Binding Comb
- Color
- Black
- Material
- Plastic
- For Use With
- Presentation
- Media Capacity
- 40
- Media Type
- Sheet
- Sheet Standard
- Letter
- Shape
- Round
Description
Get a professional edge! Plastic comb binding creates easy-to-handle documents with a high-quality, custom look. For use with Fellowes or any standard 19-ring comb-binding system. Sheet Capacity: 40; Spine Diameter: 5/16in; Number of Rings: 19; Colors: Black.