
PLASTIC PARTITION ADDITIONS NAMEPLATE, 9 X 2 1/2, GRAPHITE
Mfr # 75906
Zoro # G810807049
product price: $12.25
/eaKey Features
Height
2.5in
Width
9in
Material
Plastic
Depth
0.8in
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75906
Zoro #
G810807049
UPC #
77511759062
Country of Origin
United States
Dimensions
Height
2.5in
Width
9in
Depth
0.8in
Details
Item
Name Plate
Color
Dark Graphite
Material
Plastic
Shape
Rectangular
Mount Type
Wall Mountable
Features
Repositionable
Application/Usage
Outdoor
Description
Nameplate displays name, title or department name on partition walls. Area displays text or graphics you customize and print. Innovative ViperPin technology attaches to any tackable surface. 100% recyclable. Panel Accessory Type: Nameplate; Width: 9in; Depth: 0.75in; Height: 2.5in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.