Zoro Homepage

PLATINUM SERIES ARM

  • Mfr # 8043401

  • Zoro # G215190357


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
27.1"
Width
35.3"
Weight Capacity
44 lb
Depth
3.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8043401
Zoro #
G215190357
UPC #
43859727971
Country of Origin
China

Dimensions

Height
27.1"
Width
35.3"
Depth
3.2"
Maximum Screen Size Supported
27"
Max. Screen Size Supported
27 in

Details

Color
Black
Weight Capacity
44 lb
Device Supported
Monitor
Number of Displays Supported
2
Maximum Load Capacity
44 lb
Assembly Required
Yes
Recycled
No
Item
Mounting Arm
Assembly
Required

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.