Zoro Homepage

PLATINUM SERIES DUAL MONITOR ARM

  • Mfr # 8042501

  • Zoro # G514875559


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
15.5"
Width
33.5"
Weight Capacity
40 lb
Depth
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8042501
Zoro #
G514875559
UPC #
43859716968
Country of Origin
China

Dimensions

Height
15.5"
Width
33.5"
Depth
6"
Maximum Screen Size Supported
46"
Max. Screen Size Supported
46 in

Details

Color
Black
Weight Capacity
40 lb
Maximum Load Capacity
40 lb
Device Supported
Monitor
Number of Displays Supported
2
Assembly
Not Required
Recycled
No
Item
Mounting Arm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.