Zoro Homepage

PLATINUM SERIES SINGLE MONITOR ARM

  • Mfr # 8043301

  • Zoro # G414875918


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Height
23.2"
Width
4.5"
Weight Capacity
17.60 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8043301
Zoro #
G414875918
UPC #
043859727964
Country of Origin
China

Dimensions

Height
23.2"
Width
4.5"
Depth
19.5"
Maximum Screen Size Supported
32"
Height Adjustable
Yes
Minimum Screen Size Supported
19.7"
Min. Screen Size Supported
19.70 in
Max. Screen Size Supported
32 in

Details

Color
Black
Material
Steel
Weight Capacity
17.60 lb
Mounting
Desk
Maximum Load Capacity
17.60 lb
Assembly Required
Yes
Number of Displays Supported
1
VESA Mount Compatible
Yes
Mounting Pattern
75 x 75, 100 x 100
Device Supported
Monitor
Assembly
Required
Recycled
No
Item
Mounting Arm
Features
+/- 45° Tilt, Gas Spring, Grommet, 90° Tilt, USB Hub, Adjustable Arm, 180° Pivot, 360° Rotation, Cord Management, Flexible; Height Adjustable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.