
PLUSH TOUCH MOUSEPAD/WRISTREST W/FOAM FUSION TECHNOLOGY
Mfr # 9252201
Zoro # G114875225
product price: $28.15
/eaKey Features
Width
7.25"
Height
1"
Durability
Tear Resistant, Skid Proof, Wear Resistant
Depth
9.38"
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9252201
Zoro #
G114875225
UPC #
43859638826
Country of Origin
China
Dimensions
Width
7.25"
Height
1"
Depth
9.38"
Details
Item
Mouse Pad
Durability
Tear Resistant, Skid Proof, Wear Resistant
Color
Gray
Material
Foam, Polyurethane
Features
Wrist Rest, Non-skid Base, Pressure Reliever, Comfortable, Microban Protection, Antimicrobial, Soft, Breathable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.