Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUSH TOUCH WRIST REST W/FOAM FUSION TECHNOLOGY

  • Mfr # 9252101

  • Zoro # G714874833


product price: $33.25
/ea

Key Features

Height
1"
Width
18.13"
Depth
3.19"
Durability
Tear Resistant, Wear Resistant, Skid Proof
Features
Wrist Rest, Non-skid Base, Comfortable, Antimicrobial, Pressure Reliever, Ergonomic, Soft, Breathable, Microban Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9252101
Zoro #
G714874833
UPC #
43859638819
Country of Origin
China

Dimensions

Height
1"
Width
18.13"
Depth
3.19"

Details

Item
Keyboard Pad
Durability
Tear Resistant, Wear Resistant, Skid Proof
Features
Wrist Rest, Non-skid Base, Comfortable, Antimicrobial, Pressure Reliever, Ergonomic, Soft, Breathable, Microban Protection
Material
Polyurethane
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.