Zoro Homepage

PLUSH TOUCH WRIST REST W/FOAMFUSION

  • Mfr # 9252301

  • Zoro # G414875253


product price: $33.25
/ea

Key Features

Height
1"
Width
18.13"
Depth
3.19"
Durability
Skid Proof, Wear Resistant, Tear Resistant
Features
Ergonomic, Wrist Rest, Microban Protection, Soft, Antimicrobial, Breathable, Non-skid Base, Comfortable, Pressure Reliever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9252301
Zoro #
G414875253
UPC #
43859638833
Country of Origin
China

Dimensions

Height
1"
Width
18.13"
Depth
3.19"

Details

Item
Keyboard Pad
Durability
Skid Proof, Wear Resistant, Tear Resistant
Features
Ergonomic, Wrist Rest, Microban Protection, Soft, Antimicrobial, Breathable, Non-skid Base, Comfortable, Pressure Reliever
Material
Polyurethane, Foam
Color
Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.