Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PortableAirCleaner, 240cfm, 1800sqft

  • Mfr # 5884201

  • Zoro # G810481867


product price: $2,738.99
/ea
Free Shipping & Returns

Key Features

Air Flow
85 cfm, 101 cfm, 117 cfm, 178 cfm, 256 cfm
Voltage
120V AC
Standards
AHAM, CARB, EN1822M, Energy Star 2.0, FCC, UL 507
Includes
3-Prong AC Plug, IAQ Sensor
Overall Depth
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5884201
Zoro #
G810481867
UPC #
043859789627
Country of Origin
China

Dimensions

Overall Depth
21 in
Overall Width
10 5/8 in
Overall Height
22 11/16 in
Power Cord Length
5 3/16 ft
Manufacturer Warranty Length
5 yr

Details

Item
Portable Air Cleaner
Air Flow
85 cfm, 101 cfm, 117 cfm, 178 cfm, 256 cfm
Voltage
120V AC
Standards
AHAM, CARB, EN1822M, Energy Star 2.0, FCC, UL 507
Includes
3-Prong AC Plug, IAQ Sensor
Weight
25 lb
Filter Efficiency
99.95 %
Number of Speeds
5
Amperage
0.9 A
Air Quality Sensor
Air Quality Sensor Included
Electrical Connection Type
Plug-In
Primary Filter Performance Rating
MERV 17
Housing Material
ABS
Use Location
Desktop
Includes Mounting Hardware
Mounting Hardware Included
Noise Level
64 dB
Occupancy Sensor
Occupancy Sensor Included
Housing Color
White
Filters Down To
0.1 micron
Energy Star Certified
Yes
Maximum Coverage Area
1,800 sq ft
Filters Out
Allergens, Bacteria, Viruses
Maximum Air Flow
240 cfm
Wattage
96 W
Filter Change Reminder
Change Filter
Frequency
60 Hz
Number of Cleaning Stages
3
Air Cleaning Technology
Active Carbon, HEPA
Wi-Fi Compatible
Yes
Bluetooth Enabled
Not Bluetooth Compatible, Wi-Fi Compatible
Control Modes
Automatic, Manual, Quiet/Night
Air Cleaning Method
Particulate Filtration, Activated Carbon Adsorption
Control Type
Touchscreen
Primary Filter Type
Pleated
Filters Included
HEPA (Primary), Activated Carbon (Pre-Filter)
Includes Filter
Air Filter Included
Mobility
Handle
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
39 dB

Description

Stand AS1 Air Purifier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.