Zoro Homepage

PortableAirCleaner, 400cfm, 3000sqft

  • Mfr # 5884501

  • Zoro # G810411499


product price: $4,149.99
/ea
Free Shipping & Returns

Key Features

Air Flow
124 cfm, 154 cfm, 211 cfm, 263 cfm, 444 cfm
Voltage
120V AC
Weight
40 lb
Number of Speeds
5
Includes
3-Prong AC Plug, IAQ Sensor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5884501
Zoro #
G810411499
UPC #
043859789658
Country of Origin
China

Dimensions

Overall Height
22 11/16 in
Overall Width
10 5/8 in
Overall Depth
34 13/16 in
Power Cord Length
5 3/16 ft
Manufacturer Warranty Length
5 yr

Details

Item
Portable Air Cleaner
Air Flow
124 cfm, 154 cfm, 211 cfm, 263 cfm, 444 cfm
Voltage
120V AC
Weight
40 lb
Number of Speeds
5
Includes
3-Prong AC Plug, IAQ Sensor
Standards
AHAM, CARB, EN1822M, Energy Star 2.0, FCC, UL 507
Filter Efficiency
99.95 %
Air Cleaning Technology
Active Carbon, HEPA
Air Cleaning Method
Activated Carbon Adsorption, Particulate Filtration
Air Quality Sensor
Air Quality Sensor Included
Primary Filter Type
Pleated
Wattage
152 W
Amperage
1.5 A
Number of Cleaning Stages
3
Wi-Fi Compatible
Yes
Bluetooth Enabled
Not Bluetooth Compatible, Wi-Fi Compatible
Frequency
60 Hz
Primary Filter Performance Rating
MERV 17
Filters Down To
0.1 micron
Electrical Connection Type
Plug-In
Use Location
Desktop
Housing Color
White
Filters Included
HEPA (Primary), Activated Carbon (Pre-Filter)
Housing Material
ABS
Occupancy Sensor
Occupancy Sensor Included
AHAM Verified
Yes
Maximum Coverage Area
3,000 sq ft
Maximum Air Flow
400 cfm
Control Modes
Automatic, Manual, Quiet/Night
Control Type
Touchscreen
Filter Change Reminder
Change Filter
Noise Level
64 dB
Includes Mounting Hardware
Mounting Hardware Included
Energy Star Certified
Yes
Filters Out
Allergens, Bacteria, Viruses
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
41 dB
Includes Filter
Air Filter Included
Mobility
Handle

Description

Stand AS2 Air Purifier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.