Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PortableAirCleaner, 900cfm, 6750sqft

  • Mfr # 5000101

  • Zoro # G710397503


product price: $4,229.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Air Flow
312 cfm, 380 cfm, 458 cfm, 572 cfm, 900 cfm
Voltage
120V AC
Weight
88.1 lb
Standards
CARB, FCC, UL
Number of Speeds
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000101
Zoro #
G710397503
UPC #
043859783793
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Depth
34 1/16 in
Overall Height
36 in
Manufacturer Warranty Length
5 yr

Details

Item
Portable Air Cleaner
Air Flow
312 cfm, 380 cfm, 458 cfm, 572 cfm, 900 cfm
Voltage
120V AC
Weight
88.1 lb
Standards
CARB, FCC, UL
Number of Speeds
5
Filter Efficiency
99.95 %
Maximum Air Flow
900 cfm
Number of Cleaning Stages
4
Filter Change Reminder
Change Filter
Frequency
60 Hz
Primary Filter Type
Pleated
Maximum Coverage Area
6,750 sq ft
Filters Included
HEPA (Primary)
Maximum Noise Level
149 dB
Housing Material
ABS
Filters Down To
0.1 micron
Air Quality Sensor
Air Quality Sensor Included
Wattage
310 W
Filters Out
Bacteria, Fungi, Odors, Viruses
Air Cleaning Technology
Filtration
Air Cleaning Method
Activated Carbon Adsorption, Particulate Filtration
Occupancy Sensor
Occupancy Sensor Included
Use Location
Room
NEMA Plug Rating
AM4
Housing Color
Silver, White
Wi-Fi Compatible
No
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Amperage
2.6 A
Noise Level
149 dB
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
49 dB
Includes Filter
Air Filter Included
Control Type
Touchscreen

Description

Portable Air Cleaner, Number of Speeds 5, Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.