Shop FELLOWES
See all product information
Create Account
POUCH, LAM, W/TAGS, CL, 50PK
- Mfr # 52034
- Zoro # G923365412
product price:Â
$
26.99
/pk of 50, $0.54/ea
Key Features
Thickness
5 mil
Width
2-1/2 in
Application
Document, Luggage Tag
Height (In.)
4-1/4 in
Finish
Glossy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 52034
- Zoro #
- G923365412
- UPC #
- 77511520341
- Country of Origin
- Viet Nam
Dimensions
- Thickness
- 5 mil
- Width
- 2-1/2 in
- Height (In.)
- 4-1/4 in
Details
- Item
- Laminating Pouch
- Application
- Document, Luggage Tag
- Finish
- Glossy
- Color
- Black, Clear
- Features
- Molded, Durable
Description
Preserves, protects and enhances important documents, Premium materials for clear, durable results, Easy to use - place document in pouch and insert into laminator, Luggage tag size, Compatible with all laminator brands
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.