Shop FELLOWES
See all product information
Create Account
Powershred LX170 100% Jam Proof Cross-cut Shredder - Continuous Shredder - Cross Cut - 12 Per Pass
- Mfr # 5501401
- Zoro # G023365916
product price:Â
$
335.99
/ea
Free Shipping & Returns
Key Features
Cut Style
Cross Cut
Width
14-1/2 in
Features
Jam Proof, SafeSense
Shreds
Paper, Staples, Junk Mail, Credit Card, Paper Clip
Max. Shredding Capacity
12 sheets per Pass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5501401
- Zoro #
- G023365916
- UPC #
- 43859763702
- Country of Origin
- Viet Nam
- Item
- Paper Shredder
- Cut Style
- Cross Cut
- Features
- Jam Proof, SafeSense
- Shreds
- Paper, Staples, Junk Mail, Credit Card, Paper Clip
- Max. Shredding Capacity
- 12 sheets per Pass
- Color
- Black
- Maximum Run Time
- 10 min
- Shredder Type
- Continuous Shredder
Dimensions
- Width
- 14-1/2 in
- Height
- 20.4 in
- Depth
- 10.3 in
Description
Powershred LX170 100% Jam Proof Cross-cut Shredder - Continuous Shredder - Cross Cut - 12 Per Pass - for shredding Staples, Paper, Paper Clip, Credit Card, Junk Mail - 10 Minute Run Time - Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.