Shop FELLOWES
See all product information
Create Account
Powershred LX220 Micro Cut Shredder - Micro Cut - 20 Per Pass - for shredding Paper, Credit Card,
- Mfr # 5015401
- Zoro # G223365174
product price:Â
$
518.99
/ea
Free Shipping & Returns
Key Features
Shredding Speed
7 fpm
Shred Size
0.156 in x 0.5 in
Shreds
Paper, Credit Card, Paper Clip, Staples, Junk Mail
Standards
UL Listed
Width
11-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5015401
- Zoro #
- G223365174
- UPC #
- 43859748600
- Country of Origin
- China
Dimensions
- Shred Size
- 0.156 in x 0.5 in
- Width
- 11-1/2 in
- Throat Width
- 9 in
- Length
- 15.3 in
- Height
- 23 in
Details
- Shredding Speed
- 7 fpm
- Shreds
- Paper, Credit Card, Paper Clip, Staples, Junk Mail
- Standards
- UL Listed
- Max. Shredding Capacity
- 20 sheets per Pass
- Color
- Black
- Maximum Run Time
- 20 min
- Security Level
- P-4
- Noise Level
- 65 dB
- Item
- Paper Shredder
- Wastebasket Capacity
- 8 gal
- Number of Users
- 1 to 3
- Cut Style
- Micro Cut
- Features
- Auto Reverse Technology, SafeSense, Pull-out Bin, Quiet Operation, 100% Jam-Proof System, Silent Shred, Mechanical Auto Start/Stop
Description
Powershred LX220 Micro Cut Shredder - Micro Cut - 20 Per Pass - for shredding Paper, Credit Card, Paper Clip, Staples, Junk Mail - 0.156in x 0.500in Shred Size - P-4 - 7 ft/min - 9in Throat - 20 Minute Run Time - 8 gal Wastebin Capacity - Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.