Zoro Homepage

Powershred LX75 Cross-Cut Shredder, 11 Sheet Capacity

  • Mfr # 4405001-CC

  • Zoro # G915960342


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Max. Shredding Capacity
11 Sheet Cross-Cut
Application
Credit Cards; Junk Mail; Paper Clips; Staples
Wastebasket Capacity
4.8 gal
Cut Style
Cross-Cut
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4405001-CC
Zoro #
G915960342
UPC #
43859790395
Country of Origin
Malaysia

Dimensions

Shred Size
5/23 x 1-9/16

Details

Max. Shredding Capacity
11 Sheet Cross-Cut
Application
Credit Cards; Junk Mail; Paper Clips; Staples
Wastebasket Capacity
4.8 gal
Cut Style
Cross-Cut
Color
White
Shredding Speed
10-ft/min
Security Level
P-4 (DIN 66399)
Item
Cross-Cut Shredders

Description

This reliable desktop shredder is designed for personal use. Its elevated and sophisticated design brings distinction to any work or home office environment. The LX75 shreds 11 sheets per pass into 0.16 x 1.25 cross-cut particles security level P-4 and safely shreds staples, paper clips, plastic credit cards, and unopened junk mail. Its 4.8 gal wastebasket with easy lift-off head holds up to 222 shredded sheets. The LX75 shreds for up to 5 minutes before a 30-minute cooldown period is needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.