Zoro Homepage

PRIVACY FILTER 15.6IN

  • Mfr # 4802001

  • Zoro # G714874871


product price: $66.59
/ea

Key Features

Width
13.56"
Depth
60 mil
Aspect Ratio
0.672917
Durability
Scratch Resistant, Fingerprint Resistant, Dust-free
Height
7.63"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4802001
Zoro #
G714874871
UPC #
043859638864
Country of Origin
Korea, Republic of

Dimensions

Width
13.56"
Depth
60 mil
Height
7.63"
Display Size Supported
15.6"

Details

Aspect Ratio
0.672917
Durability
Scratch Resistant, Fingerprint Resistant, Dust-free
Anti-glare
Yes
Widescreen
Yes
Display Type Supported
LCD
Device Supported
Notebook, Monitor
Item
Privacy Screen Filter

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.