Zoro Homepage

Privacy Filter, 19in. Laptop/LCD, Black

  • Mfr # 4800501

  • Zoro # G2765375


product price: $88.55
/ea
Sold in multiples of 4 for $354.20
Free Shipping & Returns

Key Features

Width
14 13/16 in
Material
Polyethylene
Color
Black
Monitor Type
19 in Laptop/LCD
Includes
Adhesive Tabs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4800501
Zoro #
G2765375
UPC #
043859541492
Country of Origin
Korea, Republic of

Dimensions

Width
14 13/16 in
Height
11 7/8 in
Overall Width
14 3/4 in
Overall Height
11 3/4 in
Depth
0.06"
Monitor Width
19 in

Details

Material
Polyethylene
Color
Black
Monitor Type
19 in Laptop/LCD
Includes
Adhesive Tabs
Viewing Angle
30 Degrees
Type
Frameless
Item
Privacy Filter
Features
Antiglare
Aspect Ratio
1899-12-30
Product Type
Privacy Filter
Frame Style
Frameless
Compatible Display Type
LCD

Description

Privacy Filter, Frameless, Monitor Type 19 in Laptop/LCD, Viewing Angle 30 Degrees , Color Black, Material Polyethylene, Height 11 7/8 in, Width 14 13/16 in, Features Antiglare, Includes Adhesive Tabs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.