Zoro Homepage

PRIVACY FILTER 21.5 INCHED WIDESCREEN

  • Mfr # 4807001

  • Zoro # G914875555


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Width
18.75"
Widescreen
Yes
Durability
Scratch Resistant, Fingerprint Resistant, Dust-free
Device Supported
Monitor, Notebook
Aspect Ratio
0.672917
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4807001
Zoro #
G914875555
UPC #
43859660179
Country of Origin
Korea, Republic of

Dimensions

Width
18.75"
Depth
60 mil
Height
10.56"
Display Size Supported
21.5"

Details

Widescreen
Yes
Durability
Scratch Resistant, Fingerprint Resistant, Dust-free
Device Supported
Monitor, Notebook
Aspect Ratio
0.672917
Anti-glare
Yes
Assembly Required
Yes
Display Type Supported
LCD
Item
Privacy Screen Filter

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.