Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRIVASCREEN BLACKOUT PRIVACY FILTER-23 W

  • Mfr # 4807101

  • Zoro # G614875329


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Width
20.06"
Display Type Supported
LCD
Durability
Fingerprint Resistant, Scratch Resistant
Height
11.31"
Aspect Ratio
0.672917
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4807101
Zoro #
G614875329
UPC #
043859660186
Country of Origin
Korea, Republic of

Dimensions

Width
20.06"
Height
11.31"
Display Size Supported
23"
Depth
60 mil

Details

Display Type Supported
LCD
Durability
Fingerprint Resistant, Scratch Resistant
Aspect Ratio
0.672917
Assembly Required
Yes
Device Supported
Monitor
Widescreen
Yes
Item
Privacy Screen Filter

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.