
PRIVASCREEN BLACKOUT PRIVACY FILTER-27.0 WIDE
Mfr # 4815001
Zoro # G014875691
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Width
23.50"
Durability
Scratch Resistant, Fingerprint Resistant
Depth
60 mil
Device Supported
Monitor
Widescreen
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4815001
Zoro #
G014875691
UPC #
043859692149
Country of Origin
Korea, Republic of
Dimensions
Width
23.50"
Depth
60 mil
Display Size Supported
27"
Height
13.19"
Details
Durability
Scratch Resistant, Fingerprint Resistant
Device Supported
Monitor
Widescreen
Yes
Display Type Supported
LCD
Aspect Ratio
0.672917
Item
Privacy Screen Filter
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.