
- PRIVASCREEN BLACKOUT PRIVACY FILTER - CASE PACK OF 4, 4PK
Mfr # 4811801
Zoro # G214875330
product price: $146.99
/pk 4, $36.75/ea
Free Shipping & Returns
Key Features
Width
20.94 in
Device Supported
Monitor, Notebook
Height
11.75 in
Widescreen
Yes
Durability
Fingerprint Resistant, Scratch Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4811801
Zoro #
G214875330
UPC #
43859688272
Country of Origin
Korea, Republic of
Dimensions
Width
20.94 in
Height
11.75 in
Display Size Supported
24 in
Depth
60 mil
Details
Device Supported
Monitor, Notebook
Widescreen
Yes
Durability
Fingerprint Resistant, Scratch Resistant
Aspect Ratio
16:9
Display Type Supported
LCD
Item
Privacy Screen Filter
Blue Light Reduction
Yes
Product Type
Privacy Screen Filter
Compatible Devices
Monitor, Notebook
Material
Polyethylene
Reversible
Yes
Features
Durable, PrivaScreen Technology, Easy to Apply/Remove
Color
Black
Description
FELLOWES 4811801 - FELLOWES PRIVASCREEN BLACKOUT PRIVACY FILTER - CASE PACK OF 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.