Zoro Homepage

PROFESSIONAL SERIES ARM

  • Mfr # 8044001

  • Zoro # G015190342


product price: $87.79
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
35.5"
Width
15.3"
Weight Capacity
17.60 lb
Depth
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8044001
Zoro #
G015190342
UPC #
43859728060
Country of Origin
China

Dimensions

Height
35.5"
Width
15.3"
Depth
11"
Maximum Screen Size Supported
32"
Max. Screen Size Supported
32 in

Details

Color
Black
Weight Capacity
17.60 lb
Mounting
Freestanding
Maximum Load Capacity
17.60 lb
Assembly Required
Yes
Features
Cable Management, Weighted Base
Item
Monitor Stand
Assembly
Required
Recycled
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.