Professional Series Depth Adjustable Dual Monitor Arm
- Mfr # 8041701
- Zoro # G808436572
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
22 in
Width
4.38 in
For Use With
LCD Monitor
Load Capacity
24 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8041701
- Zoro #
- G808436572
- UPC #
- 43859629718
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 22 in
- Width
- 4.38 in
- Depth
- 38.75 in
- Height Adjustable
- Yes
Details
- Item
- Mounting Arm
- Color
- Black
- For Use With
- LCD Monitor
- Load Capacity
- 24 lb
- Standards
- TAA Compliant
- Assembly
- Preassembled
- Features
- Grommet, Tilt, Articulating, Adjustable Arm, Rotate, Multiple Viewing Angle, Adjustable Depth
- Green Environmental Attribute
- 35% Recycled Content
- Number of Displays Supported
- 2
- VESA Mount Compatible
- Yes
- Device Supported
- Flat Panel Display
- Recycled
- Yes
- Compatibility
- LCD Monitor
- Recycled Content
- 35%
- Series
- Professional
Description
features: two fully adjustable monitor arms for optimum viewing control easy to mount - clamp attaches to desktops 1-3 thick or through grommet holes at least 3-1/4 in diameter elevates monitors from 3-1/2 to 16-1/2 above the desk with a reach of 2-1/2-27 tilts up or down +/-37 and freely swings left or right 360 rotation capability each arm holds a flat panel monitor up to 24 lbs. meets vesa mounting standards
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.