PROFESSIONAL SERIES DEPTH ADJUSTABLE DUAL MONITOR ARM FEATURES TWO MONITOR ARMS

  • Mfr # 8041701

  • Zoro # G914874992


product price:  $238.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
22"
Width
4.4"
Weight Capacity
24 lb
Depth
38.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8041701
Zoro #
G914874992
UPC #
43859629718
Country of Origin
Taiwan, Province of China

Dimensions

Height
22"
Width
4.4"
Depth
38.8"
Height Adjustable
Yes

Details

Color
Black
Weight Capacity
24 lb
Compatibility
LCD Monitor
Number of Displays Supported
2
Device Supported
Flat Panel Display
Recycled Content
0.35
Recycled
Yes
Maximum Load Capacity
24 lb
VESA Mount Compatible
Yes
Standards
TAA Compliant
Assembly
Not Required
Features
Grommet, Multiple Viewing Angle, Tilt, Adjustable Depth, Articulating, Adjustable Arm, Rotate; Height Adjustable
Item
Mounting Arm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.