Shop FELLOWES
See all product information
Create Account
Punched ID Card/Clip Glossy Laminating Pouches, Laminating Pouch/Sheet Size: 3.88in W x 5 mil, 25PK
- Mfr # 52033
- Zoro # G923365962
product price:Â
$
17.99
/pk of 25, $0.72/ea
Key Features
For Use With
All Laminator Brands
Thickness
5 mil
Finish
Glossy
Width
3.88 in
Height (In.)
2.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 52033
- Zoro #
- G923365962
- UPC #
- 77511520334
- Country of Origin
- Viet Nam
Dimensions
- Thickness
- 5 mil
- Width
- 3.88 in
- Height (In.)
- 2.63 in
Details
- For Use With
- All Laminator Brands
- Finish
- Glossy
- Item
- Laminating Pouch
- Color
- Clear
- Includes
- Clips
Description
Punched ID Card/Clip Glossy Laminating Pouches - Laminating Pouch/Sheet Size: 3.88in Width x 5 mil Thickness - Glossy - for ID Badge - Durable, Easy to Use - Clear - 25 / Pack, 25PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.