RAISES MONITOR TO COMFORTABLE VIEWING HEIGHT TO HELP PREVENT NECK STRAIN. SUPPOR

  • Mfr # 8031101

  • Zoro # G414936459


product price:  $92.19
/ea
Free Shipping & Returns

Key Features

Color
Silver, Black
Material
High Performance Steel (HPS)
Height
4.2"
Width
19.9"
Weight Capacity
80 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8031101
Zoro #
G414936459
UPC #
43859470976
Country of Origin
China

Dimensions

Height
4.2"
Width
19.9"
Depth
14.1"
Maximum Adjustable Stand Height
6"
Height Adjustable
Yes
Maximum Screen Size Supported
21"
Max. Screen Size Supported
21 in
Max. Adjustable Stand Height
6 in

Details

Color
Silver, Black
Material
High Performance Steel (HPS)
Weight Capacity
80 lb
Mounting
Desktop
Number of Shelves
1
Compatibility
Supports large CRT or TFT monitors
Total Number of Trays
1
Maximum Load Capacity
80 lb
Total Number of Drawers
1
Number of Trays
1
Recycled
No
Features
Rubber Feet, Non-skid Feet, Comfortable, Scratch Resistant, Scuff Resistant, Accessory Tray; Height Adjustable
Item
Monitor Riser
Assembly
Not Required

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.