Zoro Homepage

RECYCLED OPTICAL MOUSEPAD - BEACH CHAIRS

  • Mfr # 5909501

  • Zoro # G314875001


product price: $12.15
/ea

Key Features

Width
9"
Height
8"
Recycled Content
0.95
Durability
Skid Proof
Depth
0.06"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5909501
Zoro #
G314875001
UPC #
43859578443
Country of Origin
United States

Dimensions

Width
9"
Height
8"
Depth
0.06"

Details

Item
Mouse Pad
Recycled Content
0.95
Durability
Skid Proof
Printed Design/Pattern/Texture
Beach Chairs
Recycled
Yes
Environmentally Friendly
Yes
Features
Non-skid Base, Easy to Clean, Durable, Eco-friendly
Color
Multicolor
Material
Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.