Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rest, Wrist, Gel, Pink Flwr

  • Mfr # 9179101

  • Zoro # G7723569


product price: $27.49
/ea

Key Features

Depth
2.31 in
Material
Rubber, Gel
Width
18.56 in
Surface Material
Polyurethane
Durability
Skid Proof, Stain Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9179101
Zoro #
G7723569
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2.31 in
Width
18.56 in
Height
0.75 in

Details

Item
Keyboard Pad
Material
Rubber, Gel
Surface Material
Polyurethane
Durability
Skid Proof, Stain Resistant
Design
Pink Flowers
Features
Wrist Rest, Non-skid Base, Comfortable, Easy to Clean, Self-adjusting, Microban Protection, Antimicrobial, Ergonomic
Color
Multicolor

Description

Rest,Wrist,Gel,Pink Flwr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.