This item is Discontinued.

Fellowes Self-Adhesive Laminating Pouches, 5 mil, 4.25in x 6.25in, Gloss Clear, 5PK 5220401

Self-Adhesive Laminating Pouches, 5 mil, 4.25in x 6.25in, Gloss Clear, 5PK (Discontinued)

  • Mfr # 5220401
  • Zoro # G115509952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5220401
Zoro #
G115509952
UPC #
-
Country of Origin
China

Dimensions

Width
4.25 in
Length
6.25 in
Size
4.25 x 6.25

Details

Finish
Gloss
For Use With
No Machine Required
Color
Clear
Item
Cool Laminating Pouches & Pockets

Description

Protect documents from dirt, spills and tears. Self-adhesive pouch can be used with or without laminating machines. Quick and easy to use: simply place documents in the pouch, remove adhesive backing and seal. Safe for laminating heat-sensitive documents or photos. Compatible with all laminator brands that offer a cold setting. Use these laminating sheets in the office, home office, school, or anywhere you need to keep documents organized.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.