Zoro Homepage

Self-Adhesive Laminating Roll, 3 mil, 16" x 10 ft, Gloss Clear

  • Mfr # 5221601

  • Zoro # G603458380


product price: $8.49
/ea

Key Features

Type
All Purpose
Roll Size
16 in x 10 ft
Length
10 ft
Width
16"
Thickness
3 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5221601
Zoro #
G603458380
UPC #
43859564040
Country of Origin
China

Dimensions

Roll Size
16 in x 10 ft
Length
10 ft
Width
16"
Thickness
3 mil
Size
16" x 10 ft

Details

Item
Laminator Supplies
Type
All Purpose
For Use With
Cold Lamination
Color
Clear
Finish
Gloss
Weight
0.8 lbs
Application
All Purpose
Supply Format
Roll

Description

The Fellowes Self-Adhesive Laminating Roll makes document protection quick and easy. Simply place document on the sheet, cut to size, remove adhesive backing and seal. Ideal for large format documents and banners. Safe for laminating heat-sensitive documents or photos. Not for use with a laminator. Perfect for use in the office, home office, school, or wherever you have laminating needs.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.