Shredder Bags, 38 gal, PK50
- Mfr # 3605801
- Zoro # G6180310
product price:Â
$
47.49
/pk of 50, $0.95/ea
Key Features
Color
Clear
Height
48"
Application
Fellowes® Powershred® 420 Series, 425 Series, 480 Series, 485 Series
Depth
21"
Width
44"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3605801
- Zoro #
- G6180310
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 48"
- Depth
- 21"
- Width
- 44"
- Outside Diameter
- 23"
- Size
- 38 gal
- Bottle Size
- 38 gal
- Size - Alpha
- 38 gal
Details
- Item
- Shredder Bags
- Color
- Clear
- Application
- Fellowes® Powershred® 420 Series, 425 Series, 480 Series, 485 Series
- Weight
- 5.45 lbs
- Material
- Plastic
- Capacity
- 32 gal - 38 gal
- Includes
- (50) Extra Long Wire Ties
- Number of Plies
- 1
- Recyclable
- Yes
- For Use With
- 425Ci Commercial Shredders, 425i Commercial Shredders, 485Ci Commercial Shredders, 485i Commercial Shredders
- Shell Material
- Plastic
- Compatible Product Type
- 425Ci Commercial Shredders, 425i Commercial Shredders, 485Ci Commercial Shredders, 485i Commercial Shredders
Description
Shredder Bags, 38 gal, Plastic, For Use With 425Ci Commercial Shredders, 425i Commercial Shredders, 485Ci Commercial Shredders, 485i Commercial Shredders, Yes, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.