Shop FELLOWES
See all product information
Create Account
Single Arm Wall Mount - 1 Display(s) Supported - 42" Screen Support - 66 lb Load Capacity - 1 Each
- Mfr # 8043501
- Zoro # G314903155
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
8.9"
Height
18.8 in
Weight Capacity
66 lb
Depth
20.3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8043501
- Zoro #
- G314903155
- UPC #
- 43859727988
- Country of Origin
- China
Dimensions
- Width
- 8.9"
- Height
- 18.8 in
- Depth
- 20.3"
- Maximum Screen Size Supported
- 42"
- Max. Screen Size Supported
- 42 in
Details
- Color
- Black
- Weight Capacity
- 66 lb
- Assembly Required
- Yes
- Number of Displays Supported
- 1
- Maximum Load Capacity
- 66 lb
- Device Supported
- TV, Monitor
- Recycled
- No
- Assembly
- Required
- Item
- Wall Mount
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.