
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90659
Zoro #
G7723252
UPC #
-
Country of Origin
China
Dimensions
Depth
0.06"
Height
5.75"
Width
5"
Details
Item
Sleeve,Cd,Cl,PK50
Material
Plastic
Product Type
Optical Disc Case
Style
Sleeve
Description
Sleeve,Cd,Cl,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.