
Sorter, 12 Compartment, Med Oak
Mfr # 25400
Zoro # G7198941
product price: $86.89
/ea
Free Shipping & Returns
Key Features
Number of Compartments
12
Height
12.94"
Width
29"
Depth
11.88"
Color
Medium Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25400
Zoro #
G7198941
UPC #
077511254000
Country of Origin
China
Dimensions
Height
12.94"
Width
29"
Depth
11.88"
Size
9w x 11.63d x 2.63h; Letter
Details
Item
Sorter,12 Compartment,Med Oak
Number of Compartments
12
Color
Medium Oak
Material
Melamine Laminated Particle Board
For Use With
12 Compartment Sorter
Product Type
Sorter,12 Compartment,Med Oak
Application
Literature Organization, Form, Mail Sorter
Weight
21 lbs
Description
Sorter,12 Compartment,Med Oak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.