Stacker Set, Black, Steel, 2 1/4 in W, 1 1/4 in L, 8 in H, 1.3" D
Mfr # 64112
Zoro # G4544845
product price: $6.89
/pk 4, $1.72/eaKey Features
Color
Black
Length
1 1/4 in
Width
2 1/4 in
Height
8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64112
Zoro #
G4544845
UPC #
077511641121
Country of Origin
China
Dimensions
Length
1 1/4 in
Width
2 1/4 in
Height
8 in
Depth
1.3"
Overall Height
8 in
Overall Width
2 1/4 in
Overall Depth
1 1/4 in
Details
Item
Stacker Set
Color
Black
Material
Steel
Finish
Epoxy
Product Type
Stacker Set
File Orientation
Horizontal
Description
Stacker Set, Black, Epoxy Finish, Steel, Length 1 1/4 in, Width 2 1/4 in, Height 8 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.