Zoro Homepage

Standard Footrest, 17x13x3, Graphite

  • Mfr # 48121

  • Zoro # G7199145


product price: $29.59
/ea

Key Features

Color
Gray
Material
HPS
Width
17.63"
Height
3-3/4"
Depth
13.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48121
Zoro #
G7199145
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
17.63"
Height
3-3/4"
Depth
13.1"
Overall Width
13 1/8 in
Overall Height
3 3/4 in
Overall Length
17 5/8 in

Details

Item
Foot Rest
Color
Gray
Material
HPS
Product Type
Foot Rest
Features
Textured Surface
Adjustments
Height

Description

Foot Rest, Color Gray, Features Textured Surface, Material HPS, Overall Height 3 3/4 in, Overall Length 17 5/8 in, Overall Width 13 1/8 in, Product Type Foot Rest, Adjustments Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.