Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Monitor Riser, Gray

  • Mfr # FEL91712

  • Zoro # G207200736


product price: $23.29
/ea

Key Features

Color
Platinum
Material
Plastic
Weight Capacity
60 lb
Mounting
Desktop
Max. Adjustable Stand Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEL91712
Zoro #
G207200736
UPC #
77511917127
Country of Origin
United States

Dimensions

Max. Adjustable Stand Height
2 in
Max. Screen Size Supported
21 in

Details

Color
Platinum
Material
Plastic
Weight Capacity
60 lb
Mounting
Desktop
Item
Monitor Riser
Assembly
Preassembled
Recycled
No
Features
Rubber Feet; Height Adjustable

Description

Monitor riser is designed for use on your desktop or on top of a CPU Innovative stacking columns adjust to three different heights 2 to 4 to raise monitor to eye level to help prevent neck strain Space beneath platform can store papers Nonskid rubber feet ensure stability on any surface Riser holds 21 monitors up to 60 lb and includes convenient cord management

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.