Zoro Homepage

Staple Remover, Silver/White, Steel

  • Mfr # LX815

  • Zoro # G815827936


product price: $6.79
/ea

Key Features

Overall Width
5 1/2 in
Removal Action
Lever
Jaw Material
Steel
Overall Length
5/8 in
Overall Height
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LX815
Zoro #
G815827936
UPC #
043859786855
Country of Origin
China

Dimensions

Overall Width
5 1/2 in
Overall Length
5/8 in
Overall Height
3/8 in

Details

Removal Action
Lever
Jaw Material
Steel
Color
Silver, White
Jaw Finish
Chrome Plated
Handle Material
Steel
Item
Staple Remover

Description

Staple Remover, Jaw Material Steel, Jaw Finish Chrome Plated, Handle Material Steel, Color Silver, White

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.