Staples, Steel, Standard, PK5000
Mfr # 5160701
Zoro # G015827927
product price: $7.99
Key Features
Material
Steel
Leg Point Type
Chisel Point
Leg Length
5/16 in
Duty Rating
Standard
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5160701
Zoro #
G015827927
UPC #
043859787852
Country of Origin
China
Dimensions
Leg Length
5/16 in
Crown Size
1/4 in
Details
Material
Steel
Leg Point Type
Chisel Point
Duty Rating
Standard
Color
Silver
Compatible Manufacturer Part Number
5014401, 5014701, 5014801
Item
Staples
Compatible Product Type
Standard Staplers
Sheet Capacity
40
Description
Staples, Leg Length 5/16 in, Sheet Capacity 40, Material Steel, Color Silver, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.