Zoro Homepage

Storage Case, 12" W, 25.4"; 24" D, 10.3" H, Lift-off Closure, White

  • Mfr # FEL00701

  • Zoro # G704012900


product price: $148.99
/ea
Free Shipping & Returns

Key Features

File Size
Letter
Height
10.3"
Closure
Lift-off
Width
12"
Depth
25.4"; 24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEL00701
Zoro #
G704012900
UPC #
77511007019
Country of Origin
United States

Dimensions

File Size
Letter
Height
10.3"
Width
12"
Depth
25.4"; 24"

Details

Item
Storage Case
Closure
Lift-off
Color
White
Features
Rolled Edge, Stackable
Stacking Capacity
650 lb
Strength
Medium Duty
Application/Usage
File

Description

Medium-duty storage boxes with lids offer 30 percent greater stacking strength than other brands. Ideal for storage with or without shelving. FastFold One Step Setup makes box assembly fast and easy. The 35 percent deeper liftoff lid stays in place to secure box contents. Smooth, rolled box edges add strength and help prevent paper cuts. Storage boxes are built for moderate use and high stacking needs. Stack up to five units high. Average amount of evenly distributed weight that can be safely stacked on top of box is 650 lb. Each storage box contains 65 percent recycled material with 50 percent post-consumer material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.