Zoro Homepage

Storage Case, 12.3in W, 16in D, 11in H, String/Button Tie Closure, White

  • Mfr # 00025

  • Zoro # G110807053


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Height
11in
Closure
String/Button Tie
Width
12.3in
Depth
16in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00025
Zoro #
G110807053
UPC #
077511000256
Country of Origin
United States

Dimensions

Height
11in
Width
12.3in
Depth
16in
Compartment Width
12in
Compartment Height
10.25in
Compartment Depth
15.50in
Media Size Supported
Letter

Details

Item
Storage Case
Closure
String/Button Tie
Color
White
Stacking Capacity
550 lb
Features
Reinforced Handle
Application/Usage
File
Wall Construction
Double End/Single Side/Double Bottom
Exterior Material
Fiberboard
Case Style
Box
Strength
Medium Duty

Description

String & button closure keeps contents secure even if box is overturned. FastFold quick and easy assembly. Medium-duty stacking strength for use w or without shelving. Plastic handle for easy access to records. Box Type: Stackable File Storage; Box Style: FastFold Quick & Easy Assembly; Strength: Medium-Duty; File Size Format: Letter/Legal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.