
Storage Case, 12.5in W, 16.3in D, 10.3in H, Lift-off Closure, Green
Mfr # 12770
Zoro # G010807054
product price: $95.59
/ea
Free Shipping & Returns
Key Features
Height
10.3in
Closure
Lift-off
Width
12.5in
Depth
16.3in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12770
Zoro #
G010807054
UPC #
077511007705
Country of Origin
United States
Dimensions
Height
10.3in
Width
12.5in
Depth
16.3in
Media Size Supported
Legal
Compartment Height
10in
Compartment Width
12in
Compartment Depth
15in
Details
Item
Storage Case
Closure
Lift-off
Color
Green
Stacking Capacity
550 lb
Features
Corrugated
Application/Usage
File
Strength
Medium Duty
Case Style
Box
Description
Double-end, single-side construction. Medium-duty for use w or without shelving. FastFold quick and easy assembly. Deep, locking, lift-off lid stays in place for secure file storage. Box Type: Stackable File Storage; Box Style: FastFold Quick & Easy Assembly; Strength: Medium-Duty; File Size Format: Letter/Legal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.