
Storage Case, 12.5in W, 16.3in D, 10.5in H, Lift-off Closure, Green
Mfr # 0029803
Zoro # G110807046
product price: $48.99
/pk 4, $12.25/eaKey Features
Height
10.5in
Closure
Lift-off
Width
12.5in
Depth
16.3in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0029803
Zoro #
G110807046
UPC #
43859650521
Country of Origin
United States
Dimensions
Height
10.5in
Width
12.5in
Depth
16.3in
Compartment Width
12in
Compartment Depth
15in
Compartment Height
10in
Details
Item
Storage Case
Closure
Lift-off
Color
Green
Stacking Capacity
550 lb
Features
Foldable
Application/Usage
File
Case Style
Box
Strength
Medium Duty
Description
Double-end, single-side construction. Stylish, colorful and strong for a variety of applications. Medium stacking strength for moderate use with or without shelving. FastFold quick and easy assembly. Deep lift-off lid locks into place for secure storage. Pinstripe Design. Box Type: Stackable File Storage; Box Style: FastFold Quick & Easy Assembly; Strength: Medium-Duty; File Size Format: Letter/Legal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.