
Storage Case, 12.6in W, 15.6in D, 10in H, Lift-off Closure, Blue
Mfr # 00784
Zoro # G810807087
product price: $43.99
/pk 4, $11.00/eaKey Features
Height
10in
Closure
Lift-off
Width
12.6in
Depth
15.6in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00784
Zoro #
G810807087
UPC #
077511007842
Country of Origin
United States
Dimensions
Height
10in
Width
12.6in
Depth
15.6in
Media Size Supported
Letter
Compartment Width
12.25in
Compartment Depth
15in
Compartment Height
9.75in
Details
Item
Storage Case
Closure
Lift-off
Color
Blue
Stacking Capacity
550 lb
Features
Corrugated
Strength
Light Duty
Case Style
Box
Application/Usage
Folder
Description
Lets you transfer hanging files from active to inactive storage without removing records from the hanging folders - you save time! FastFold quick and easy assembly. Hanging folders fit securely in box and glide smoothly for easy file access. Box Type: Stackable File Storage; Box Style: FastFold Quick & Easy Assembly; Strength: Medium-Duty; File Size Format: Letter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.