Zoro Homepage
This item is Discontinued.
Fellowes Storage Case, 12.8in W, 16.5in D, 10.5in H, White 4662401

Storage Case, 12.8in W, 16.5in D, 10.5in H, White (Discontinued)

  • Mfr # 4662401
  • Zoro # G510806991
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4662401
Zoro #
G510806991
UPC #
43859712946
Country of Origin
United States

Dimensions

Height
10.5in
Width
12.8in
Depth
16.5in

Details

Item
Storage Case
Color
White
Features
Sturdy
Application/Usage
Storage
Wall Construction
Single/Double
Case Style
Box
Strength
Medium Duty

Description

Modular organizer storage boxes are a versatile choice for all storage needs. Sturdy construction. Medium-duty stacking strength for moderate use with or without shelving. Fast and easy construction. Rolled edges provide a more finished look, for busy offices with a need to maintain a professional appearance. X-Large Organizer. Box Type: Stackable General Materials Storage; Strength: Medium-Duty; File Size Format: X-Large; Width: 12.75in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.