
Storage Case, 13in W, 16.3in D, 10.8in H, Lift-off Closure, Kraft
Mfr # 7150001
Zoro # G110792403
product price: $183.99
/pk 25, $7.36/ea
Free Shipping & Returns
Key Features
Height
10.8in
Closure
Lift-off
Width
13in
Depth
16.3in
Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7150001
Zoro #
G110792403
UPC #
50043859587839
Country of Origin
United States
Dimensions
Height
10.8in
Width
13in
Depth
16.3in
Compartment Depth
15in
Compartment Width
12in
Media Size Supported
Letter
Compartment Height
10in
Details
Item
Storage Case
Closure
Lift-off
Color
Kraft
Stacking Capacity
750 lb
Application/Usage
File
Case Style
Box
Description
Quickly flip from flat to finished. Superior stacking strength makes transport easy and minimizes re-boxing. Features secure locking lid, larger labeling area, and a staple-free box design. Box Type: Stackable File Storage; Strength: Standard-Duty; File Size Format: Letter/Legal; Width: 13in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.