Zoro Homepage
This item is Discontinued.
Fellowes Storage Case, 13in W, 16in D, 10.5in H, Lift-off Closure, White 00785

Storage Case, 13in W, 16in D, 10.5in H, Lift-off Closure, White (Discontinued)

  • Mfr # 00785
  • Zoro # G610792132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00785
Zoro #
G610792132
UPC #
77511007859
Country of Origin
United States

Dimensions

Height
10.5in
Width
13in
Depth
16in
Compartment Width
12.38in
Media Size Supported
Letter
Compartment Height
10in
Compartment Depth
15.19in

Details

Item
Storage Case
Closure
Lift-off
Color
White
Stacking Capacity
550 lb
Features
Corrugated
Case Style
Box
Strength
Medium Duty
Application/Usage
File

Description

Lets you transfer hanging files from active to inactive storage without removing records from the hanging folders - you save time! FastFold quick and easy assembly. Hanging folders fit securely in box and glide smoothly for easy file access. Includes Plastic Channels. Box Type: Stackable File Storage; Box Style: FastFold Quick & Easy Assembly; Strength: Medium-Duty; File Size Format: Letter/Legal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.